General Cable 2C18BS-BK-R-GCC Multi-Conductor Electronic Cable, Carolprene® Jacket, (2) 18 AWG Conductors, Black, 1000 ft. Reel | Graybar Store
     
General Cable - Multi-Conductor Electronic Cable, Carolprene® Jacket, (2) 18 AWG Conductors, Black, 1000 ft. Reel - 2C18BS-BK-R-GCC
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Electronic Cable, Carolprene® Jacket, (2) 18 AWG Conductors, Black, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 2C18BS-BK-R-GCC
    SKU: 97190231
    $917.98
    Checking Pricing
         
    Cable Type:Non-Plenum
    Color:Black
    Conductor Material:Tinned Copper
    Conductor Size:18 AWG
    Length:1000 ft. Reel
    No. of Conductors:2
    Alternate Manufacturer Part No.:C1202.41.01
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C18BS-BK-R-GCC
    • Cable Type Non-Plenum
    • Color Black
    • No. of Conductors 2
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. C1202.41.01
    Product Overview:
    Non-plenum electronic cable has (2) 18 AWG conductors. Black cable is packaged in a 1000 ft. Reel. General Cable Alternate Manufacturer Number is C1202.41.01