Belden 2C18-FSWB-CM-BK-R-BED Shielded Electronic Cable, Waterblocked, Black, 18 AWG, 2 Conductor, 1000 ft. Reel | Graybar Store
     
Belden - Shielded Electronic Cable, Waterblocked, Black, 18 AWG, 2 Conductor, 1000 ft. Reel - 2C18-FSWB-CM-BK-R-BED
+ / - Hover over image to Zoom
Other Views

    Shielded Electronic Cable, Waterblocked, Black, 18 AWG, 2 Conductor, 1000 ft. Reel

    Manufacturer: Belden
    Manufacturer #: 2C18-FSWB-CM-BK-R-BED
    SKU: 25172516
    $277.25
    Checking Pricing
         
    Color:Black
    Cable Type:Waterblocked
    Conductor Material:Tinned Copper
    Conductor Size:18 AWG
    Length:1000 ft.
    No. of Conductors:2
    Alternate Manufacturer Part No.:5300F1 0101000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C18-FSWB-CM-BK-R-BED
    • Cable Type Waterblocked
    • Color Black
    • No. of Conductors 2
    • Application Underground
    • Type Waterblocked
    • Alternate Manufacturer Part No. 5300F1 0101000
    • Conductor Material Tinned Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black Waterblocked electronic wire has (2) 18 AWG conductors. Wire is packaged in 1000 ft. Reel. Belden alt. mfr. number: 5300F1 010 1000