Belden 2C18-FPL-R-OR-B-BED Fire Alarm Cable, Riser, Orange, 18 AWG, 2 Conductor, 1000 ft. Box | Graybar Store
     
Belden - Fire Alarm Cable, Riser, Orange, 18 AWG, 2 Conductor, 1000 ft. Box - 2C18-FPL-R-OR-B-BED
+ / - Hover over image to Zoom
Other Views

    Fire Alarm Cable, Riser, Orange, 18 AWG, 2 Conductor, 1000 ft. Box

    Manufacturer: Belden
    Manufacturer #: 2C18-FPL-R-OR-B-BED
    SKU: 25856933
    $88.71
    Checking Pricing
         
    Cable Type:Riser
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:2
    Length:1000 ft. Box
    Color:Orange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C18-FPL-R-OR-B-BED
    • Cable Type Riser
    • Color Orange
    • No. of Conductors 2
    • Application Commercial
    • Type Riser
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Polyolefin
    • Jacket Material PVC
    • Length 1000 ft. Box
    • ECCN EAR99
    Product Overview:
    Orange Riser electronic wire has (2) 18 AWG conductors. Wire is packaged in 1000 ft. Box. Belden alt. mfr. number: 5320UL 003U1001