Belden 2C16FS-FPL-R-YL-R-BED 5220FL 0041000, Multi-Conductor Fire Alarm Cable, Riser, (2) 16 AWG Conductors, Yellow, 1000 ft. Reel | Graybar Store
     
Belden - 5220FL 0041000, Multi-Conductor Fire Alarm Cable, Riser, (2) 16 AWG Conductors, Yellow, 1000 ft. Reel - 2C16FS-FPL-R-YL-R-BED
+ / - Hover over image to Zoom
Other Views

    5220FL 0041000, Multi-Conductor Fire Alarm Cable, Riser, (2) 16 AWG Conductors, Yellow, 1000 ft. Reel

    Manufacturer: Belden
    Manufacturer #: 2C16FS-FPL-R-YL-R-BED
    SKU: 25701186
    $214.84
    Checking Pricing
         
    Cable Type:Riser
    Conductor Material:Bare Copper
    Conductor Size:16 AWG
    No. of Conductors:2
    Length:1000 ft.
    Color:Yellow
    Alternate Manufacturer Part No.:5220FL 0041000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C16FS-FPL-R-YL-R-BED
    • Cable Type Riser
    • Color Yellow
    • No. of Conductors 2
    • Alternate Manufacturer Part No. 5220FL 0041000
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material Polypropylene
    • Jacket Material PVC
    • Length 1000 ft.
    • Shielded Overall Beldfoil Shield
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fire alarm cable has (2) 16 AWG conductors. Yellow cable is packaged in a 1000 ft. Reel. Belden Alternate Manufacturer Number is 5220FL 0041000