Belden 2C16FS-CMR-GY-R5-BED 5200FE 008500, Riser Electronic Wire, (2) 16 AWG Conductors, Grey, 500 ft. Reel | Graybar Store
     
Belden - 5200FE 008500, Riser Electronic Wire, (2) 16 AWG Conductors, Grey, 500 ft. Reel - 2C16FS-CMR-GY-R5-BED
+ / - Hover over image to Zoom
Other Views

    5200FE 008500, Riser Electronic Wire, (2) 16 AWG Conductors, Grey, 500 ft. Reel

    Manufacturer: Belden
    Manufacturer #: 2C16FS-CMR-GY-R5-BED
    SKU: 99912999
    $153.90
    Checking Pricing
         
    No. of Conductors:2
    Length:500 ft.
    Conductor Size:16 AWG
    Conductor Material:Tinned Copper
    Cable Type:Riser
    Color:Grey
    Alternate Manufacturer Part No.:5200FE 008500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C16FS-CMR-GY-R5-BED
    • Cable Type Riser
    • Color Grey
    • No. of Conductors 2
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 5200FE 008500
    • Conductor Material Tinned Copper
    • Conductor Size 16 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 500 ft.
    • Shielded Overall Beldfoil Shield/Tinned Copper
    • ECCN EAR99
    Product Overview:
    Riser electronic cable has (2) 16 AWG conductors. Grey cable is packaged in a 500 ft. Reel. Belden Alternate Manufacturer Number is 5200FE 008500