Advanced Digital Cable 2C16FS-CMP-BL-R-ADG Shielded Electronic Cable, Plenum, Security Alarm, Blue, (2) 16 AWG Conductors, 1000 ft. Reel | Graybar Store
     
Advanced Digital Cable - Shielded Electronic Cable, Plenum, Security Alarm, Blue, (2) 16 AWG Conductors, 1000 ft. Reel - 2C16FS-CMP-BL-R-ADG
+ / - Hover over image to Zoom
Other Views

    Shielded Electronic Cable, Plenum, Security Alarm, Blue, (2) 16 AWG Conductors, 1000 ft. Reel

    Manufacturer: Advanced Digital Cable
    Manufacturer #: 2C16FS-CMP-BL-R-ADG
    SKU: 25693083
    $200.34
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Advanced Digital Cable
    • Manufacturer # 2C16FS-CMP-BL-R-ADG
    • Application Security Alarm
    • Type Plenum
    • UNSPSC 26121600
    • Insulation Material Low Smoke PVC
    • Jacket Material Low-Smoke PVC
    • Shielded Aluminum Mylar
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Shielded electronic cable has (2) 16 AWG bare copper conductors. Cable is plenum and packaged in a 1000 ft. reel. Cable is rated NEC FPLP/760, CMP/800, CL3P, CL2P/725. Advanced Digital Cable Alt Mfr No. 911602SD
    Shielded Security Alarm Cable
    • Plenum
    • Low Smoke PVC Insulation
    • Bare Copper Conductor
    • Twisted Aluminum Mylar Shielding with Drain Wire
    • 300V Rated
    • 75°C Temperature Rating
    • Rating NEC FPLP/760, CMP/800, CL3P, CL2P/725