Belden 2C16FS-FPL-P-WH-R-BED Fire Alarm Cable, Plenum, White, 16 AWG, 2 Conductor, 1000 ft. Reel | Graybar Store
     
Belden - Fire Alarm Cable, Plenum, White, 16 AWG, 2 Conductor, 1000 ft. Reel - 2C16FS-FPL-P-WH-R-BED
+ / - Hover over image to Zoom
Other Views

    Fire Alarm Cable, Plenum, White, 16 AWG, 2 Conductor, 1000 ft. Reel

    Manufacturer: Belden
    Manufacturer #: 2C16FS-FPL-P-WH-R-BED
    SKU: 25876837
    $259.59
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:16 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C16FS-FPL-P-WH-R-BED
    • Cable Type Plenum
    • Color White
    • No. of Conductors 2
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material Flamarrest
    • Jacket Material Flamarrest
    • Length 1000 ft. Reel
    • ECCN EAR99
    Product Overview:
    White Plenum electronic wire has (2) 16 AWG conductors. Wire is packaged in 1000 ft. Reel. Belden alt. mfr. number: 6220FL 0091000