Belden 2C16-FPL-P-WH-BED Fire Alarm Cable, Plenum, 16 AWG, 2 Conductor, 1000 ft. Reel, White | Graybar Store
     
Belden - Fire Alarm Cable, Plenum, 16 AWG, 2 Conductor, 1000 ft. Reel, White - 2C16-FPL-P-WH-BED
+ / - Hover over image to Zoom
Other Views

    Fire Alarm Cable, Plenum, 16 AWG, 2 Conductor, 1000 ft. Reel, White

    Manufacturer: Belden
    Manufacturer #: 2C16-FPL-P-WH-BED
    SKU: 25876838
    $217.86
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:16 AWG
    No. of Conductors:2
    Length:1000 ft.
    Color:White
    Alternate Manufacturer Part No.:6220UL 0091000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C16-FPL-P-WH-BED
    • Cable Type Plenum
    • Color White
    • No. of Conductors 2
    • Type Plenum
    • Alternate Manufacturer Part No. 6220UL 0091000
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material Flamarrest
    • Jacket Material Flamarrest
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    White Plenum electronic wire has (2) 16 AWG conductors. Wire is packaged in 1000 ft. Reel. Belden alt. mfr. number: 6220UL 0091000