General Cable 2C16-FPL-P-B-GCC Carol® Unshielded FLP Cable, Red, 16 AWG, 2 Bare Copper Conductors, 1000 ft. Box | Graybar Store
     
General Cable - Carol® Unshielded FLP Cable, Red, 16 AWG, 2 Bare Copper Conductors, 1000 ft. Box - 2C16-FPL-P-B-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Unshielded FLP Cable, Red, 16 AWG, 2 Bare Copper Conductors, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 2C16-FPL-P-B-GCC
    SKU: 99615855
    $207.16
    Checking Pricing
         
    Conductor Size:16 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Box
    No. of Conductors:2
    Cable Type:Plenum
    Color:Red
    Standard:NEC FPLP, CL3P, CMP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C16-FPL-P-B-GCC
    • Cable Type Plenum
    • Color Red
    • No. of Conductors 2
    • Application Fire Alarms, Smoke Detectors, Voice Communications, Burglar Alarms
    • Type Plenum
    • UNSPSC 26121600
    • Brand Carol
    Product Overview:
    Unshielded FLP electronic cable has (2) 16 AWG bare copper conductors. Cable is red and packaged in a 1000 ft. box. Cable is rated NEC FPLP, CL3P, CMP.