Belden 2C14FS-STR-FPL-RD-P-B-FA-BED 6100FL 002U1000, Shielded Fire Alarm Cable, Plenum, (2) 14 AWG Conductors, Red, 1000 ft. Box | Graybar Store
     
Belden - 6100FL 002U1000, Shielded Fire Alarm Cable, Plenum, (2) 14 AWG Conductors, Red, 1000 ft. Box - 2C14FS-STR-FPL-RD-P-B-FA-BED
+ / - Hover over image to Zoom
Other Views

    6100FL 002U1000, Shielded Fire Alarm Cable, Plenum, (2) 14 AWG Conductors, Red, 1000 ft. Box

    Manufacturer: Belden
    Manufacturer #: 2C14FS-STR-FPL-RD-P-B-FA-BED
    SKU: 25684245
    $342.89
    Checking Pricing
         
    Cable Type:Plenum
    Color:Red
    Conductor Material:Bare Copper
    Conductor Size:14 AWG
    Length:1000 ft.
    No. of Conductors:2
    Alternate Manufacturer Part No.:6100FL 002U1000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C14FS-STR-FPL-RD-P-B-FA-BED
    • Cable Type Plenum
    • Color Red
    • No. of Conductors 2
    • Alternate Manufacturer Part No. 6100FL 002U1000
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Shielded fire alarm cable has (2) 14 AWG conductors. Red cable is packaged in a 1000 ft. Box. Belden Alternate Manufacturer Number is 6100FL 002U1000