Belden 2C14FS-CL2P-NA-B-FA-BED 6100FE 877U1000, Security And Commercial Audio Cable, Plenum, (2) 14 AWG Conductors, Natural, 1000 ft. Box | Graybar Store
     
Belden - 6100FE 877U1000, Security And Commercial Audio Cable, Plenum, (2) 14 AWG Conductors, Natural, 1000 ft. Box - 2C14FS-CL2P-NA-B-FA-BED
+ / - Hover over image to Zoom
Other Views

    6100FE 877U1000, Security And Commercial Audio Cable, Plenum, (2) 14 AWG Conductors, Natural, 1000 ft. Box

    Manufacturer: Belden
    Manufacturer #: 2C14FS-CL2P-NA-B-FA-BED
    SKU: 99913510
    $498.41
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Tinned Copper
    Conductor Size:14 AWG
    No. of Conductors:2
    Length:1000 ft. Box
    Color:Natural
    Alternate Manufacturer Part No.:6100FE 877U1000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C14FS-CL2P-NA-B-FA-BED
    • Cable Type Plenum
    • Color Natural
    • No. of Conductors 2
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 6100FE 877U1000
    • Conductor Material Tinned Copper
    • Conductor Size 14 AWG
    • Insulation Material Low Smoke PVC
    • Jacket Material Low Smoke PVC
    • Length 1000 ft. Box
    • Shielded Overall Beldfoil Shield
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plenum electronic cable has (2) 14 AWG conductors. Natural cable is packaged in a 1000 ft. Box. Belden Alternate Manufacturer Number is 6100FE 877U1000