General Cable 2C14-FPL-R-WH-R-GCC Carol® Brand Riser Unshielded Electronic Cable, Fire Alarm, White, 14 AWG, 2 Bare Copper Conductors, 1000 ft. Reel | Graybar Store
     
General Cable - Carol® Brand Riser Unshielded Electronic Cable, Fire Alarm, White, 14 AWG, 2 Bare Copper Conductors, 1000 ft. Reel - 2C14-FPL-R-WH-R-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Riser Unshielded Electronic Cable, Fire Alarm, White, 14 AWG, 2 Bare Copper Conductors, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 2C14-FPL-R-WH-R-GCC
    SKU: 25260713
    $256.55
    Checking Pricing
         
    Conductor Size:14 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:2
    Cable Type:Riser
    Color:White
    Standard:NEC Class FPLR, CL3R, CMR
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C14-FPL-R-WH-R-GCC
    • Cable Type Riser
    • Color White
    • No. of Conductors 2
    • Application Fire Alarms, Smoke Detectors, Voice Communications, Burglar Alarms
    • Type Riser
    • UNSPSC 26121600
    • Brand Carol
    Product Overview:
    Unshielded electronic riser cable has (2) 14 AWG bare copper conductors. Cable is white and packaged in a 1000 ft. reel. Cable is rated NEC Class FPLR, CL3R, CMR. General cable alt mfr no. E1522S.41.02