Belden 2C14-FPL-R-BL-R-BED Fire Alarm Cable, Riser, Blue, 14 AWG, 2 Conductor, 1000 ft. Reel | Graybar Store
     
Belden - Fire Alarm Cable, Riser, Blue, 14 AWG, 2 Conductor, 1000 ft. Reel - 2C14-FPL-R-BL-R-BED
+ / - Hover over image to Zoom
Other Views

    Fire Alarm Cable, Riser, Blue, 14 AWG, 2 Conductor, 1000 ft. Reel

    Manufacturer: Belden
    Manufacturer #: 2C14-FPL-R-BL-R-BED
    SKU: 25120222
    $276.67
    Checking Pricing
         
    Cable Type:Riser
    Conductor Material:Bare Copper
    Conductor Size:14 AWG
    No. of Conductors:2
    Length:1000 ft.
    Color:Blue
    Alternate Manufacturer Part No.:5120UL D151000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C14-FPL-R-BL-R-BED
    • Cable Type Riser
    • Color Blue
    • No. of Conductors 2
    • Application Commercial
    • Type Riser
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 5120UL D151000
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material Polyolefin
    • Jacket Material PVC
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Blue Riser electronic wire has (2) 14 AWG conductors. Wire is packaged in 1000 ft. Reel. Belden alt. mfr. number: 5120UL D151000