Belden 2C14-FPL-P-YL-BED Fire Alarm Cable, Low Smoke PVC, Plenum, 14 AWG, 2 Conductor, Bare Copper, 1000 ft. L | Graybar Store
     
Belden - Fire Alarm Cable, Low Smoke PVC, Plenum, 14 AWG, 2 Conductor, Bare Copper, 1000 ft. L - 2C14-FPL-P-YL-BED
+ / - Hover over image to Zoom
Other Views

    Fire Alarm Cable, Low Smoke PVC, Plenum, 14 AWG, 2 Conductor, Bare Copper, 1000 ft. L

    Manufacturer: Belden
    Manufacturer #: 2C14-FPL-P-YL-BED
    SKU: 25850465
    $309.54
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Conductor Size:14 AWG
    No. of Conductors:2
    Length:1000 ft.
    Conductor Material:Bare Copper
    Cable Type:Plenum
    Alternate Manufacturer Part No.:6120UL 0041000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C14-FPL-P-YL-BED
    • Cable Type Plenum
    • No. of Conductors 2
    • Type Fire Alarm Cable
    • Alternate Manufacturer Part No. 6120UL 0041000
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material Low Smoke PVC
    • Jacket Material Low Smoke PVC
    • Length 1000 ft.
    • SKU Spec Sheet
      2C14-FPL-P-YL-BED Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cable, Fire Alarm Cable, Low Smoke PVC, #14 AWG, 2, 1000 ft., Bare Copper, Plenum Cable