General Cable 2C14-FPL-P-WH-R-GCC Carol® Unshielded FLP Cable, White, 14 AWG, 2 Bare Copper Conductors, 1000 ft. Reel | Graybar Store
     
General Cable - Carol® Unshielded FLP Cable, White, 14 AWG, 2 Bare Copper Conductors, 1000 ft. Reel - 2C14-FPL-P-WH-R-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Unshielded FLP Cable, White, 14 AWG, 2 Bare Copper Conductors, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 2C14-FPL-P-WH-R-GCC
    SKU: 99550657
    $249.72
    Checking Pricing
         
    Conductor Size:14 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:2
    Cable Type:Plenum
    Color:White
    Standard:NEC FPLP, CL3P, CMP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C14-FPL-P-WH-R-GCC
    • Cable Type Plenum
    • Color White
    • No. of Conductors 2
    • Application Fire Alarms, Smoke Detectors, Voice Communications, Burglar Alarms
    • Type Plenum
    • UNSPSC 26121600
    • Brand Carol
    Product Overview:
    Unshielded FLP electronic cable has (2) 14 AWG bare copper conductors. Cable is white and packaged in a 1000 ft. reel. Cable is rated NEC FPLP, CL3P, CMP.
    Multi-Conductor, Unshielded, Plenum NEC Type FPLP, 2C/14 SBC PVC/NS/FLEX FPLP, 1000' Reel, White