General Cable 2C14-FPL-P-B-GCC Carol® Unshielded FLP Cable, Red, 14 AWG, 2 Bare Copper Conductors, 1000 ft. Box | Graybar Store
     
General Cable - Carol® Unshielded FLP Cable, Red, 14 AWG, 2 Bare Copper Conductors, 1000 ft. Box - 2C14-FPL-P-B-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Unshielded FLP Cable, Red, 14 AWG, 2 Bare Copper Conductors, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 2C14-FPL-P-B-GCC
    SKU: 25282883
    $249.72
    Checking Pricing
         
    Conductor Size:14 AWG
    Conductor Material:Bare Copper
    Length:1000 ft.
    No. of Conductors:2
    Cable Type:Plenum
    Color:Red
    Standard:NEC FPLP, CL3P, CMP
    Alternate Manufacturer Part No.:E3522S
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C14-FPL-P-B-GCC
    • Cable Type Plenum
    • Color Red
    • No. of Conductors 2
    • Application Fire Alarms, Smoke Detectors, Voice Communications, Burglar Alarms
    • Type Plenum
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. E3522S
    • Brand Carol®
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material PVC
    • Jacket Material Flexguard PVC
    • Length 1000 ft.
    • Standard NEC FPLP, CL3P, CMP
    • SKU Spec Sheet
      2C14-FPL-P-B-GCC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unshielded FLP electronic cable has (2) 14 AWG bare copper conductors. Cable is red and packaged in a 1000 ft. box. Cable is rated NEC FPLP, CL3P, CMP.