General Cable 2C14-CL3P-WH-R-GCC Unshielded Electronic Cable, Plenum, PVC Jacket/Insulation, White, 14 AWG, Tinned Copper Conductors, 1000 ft. Reel | Graybar Store
     
General Cable - Unshielded Electronic Cable, Plenum, PVC Jacket/Insulation, White, 14 AWG,  Tinned Copper Conductors, 1000 ft. Reel - 2C14-CL3P-WH-R-GCC
+ / - Hover over image to Zoom
Other Views

    Unshielded Electronic Cable, Plenum, PVC Jacket/Insulation, White, 14 AWG, Tinned Copper Conductors, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 2C14-CL3P-WH-R-GCC
    SKU: 25619314
    $325.15
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Tinned Copper
    Conductor Size:14 AWG
    Color:White
    Length:1000 ft.
    Standard:NEC Class 3 Plenum
    Alternate Manufacturer Part No.:E3052S
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C14-CL3P-WH-R-GCC
    • Cable Type Plenum
    • Color White
    • Application Power Limited Controls, Intercom, Security, Audio Wiring
    • Type Plenum
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. E3052S
    • Conductor Material Tinned Copper
    • Conductor Size 14 AWG
    • Insulation Material Flexguard PVC
    • Jacket Material Flexguard PVC
    • Length 1000 ft.
    • Standard NEC Class 3 Plenum
    • SKU Spec Sheet
      2C14-CL3P-WH-R-GCC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unshielded Electronic Cable Has () 14 AWG Tinned Copper Conductors. Cable Is White And Packaged In A 1000 Ft. Reel. Cable Is Rated NEC Class 3 Plenum.