Belden 2C14-CL2P-GY-B-FA-BED Unshielded Electronic Cable, Plenum NEC Class 2, Flamarrest Insulation/Jacket, Grey, 14 AWG, 2 Conductor, 1000 ft. Box | Graybar Store
     
Belden - Unshielded Electronic Cable, Plenum NEC Class 2, Flamarrest Insulation/Jacket, Grey, 14 AWG, 2 Conductor, 1000 ft. Box - 2C14-CL2P-GY-B-FA-BED
+ / - Hover over image to Zoom
Other Views

    Unshielded Electronic Cable, Plenum NEC Class 2, Flamarrest Insulation/Jacket, Grey, 14 AWG, 2 Conductor, 1000 ft. Box

    Manufacturer: Belden
    Manufacturer #: 2C14-CL2P-GY-B-FA-BED
    SKU: 25172026
    $0.39
    Checking Pricing
         
    Color:Grey
    Cable Type:Plenum
    Conductor Material:Tinned Copper
    Conductor Size:14 AWG
    Length:1000 ft. Box
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C14-CL2P-GY-B-FA-BED
    • Cable Type Plenum
    • Color Grey
    • No. of Conductors 2
    • Application Commercial Audio Systems
    • Type Plenum NEC Class 2
    • Conductor Material Tinned Copper
    • Conductor Size 14 AWG
    • Insulation Material Flamarrest
    • Jacket Material Flamarrest
    • Length 1000 ft. Box
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Grey Plenum electronic wire has (2) 14 AWG conductors. Wire is packaged in 1000 ft. Box. Belden alt. mfr. number: 6100UE 008U1000