Belden 2C12-STR-FPL-P-R-R-BED Power Limited Fire Protective Cable, Plenum, , 12 AWG, 2 Conductor, 1000 ft. Reel | Graybar Store
     
Belden - Power Limited Fire Protective Cable, Plenum, , 12 AWG, 2 Conductor, 1000 ft. Reel - 2C12-STR-FPL-P-R-R-BED
+ / - Hover over image to Zoom
Other Views

    Power Limited Fire Protective Cable, Plenum, , 12 AWG, 2 Conductor, 1000 ft. Reel

    Manufacturer: Belden
    Manufacturer #: 2C12-STR-FPL-P-R-R-BED
    SKU: 25541313
    $488.38
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Stranded Copper
    Conductor Size:12 AWG
    Length:1000 ft.
    No. of Conductors:2
    Alternate Manufacturer Part No.:6000UL 0021000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C12-STR-FPL-P-R-R-BED
    • Cable Type Plenum
    • No. of Conductors 2
    • Application Commercial
    • Type Power Limited Fire Protective
    • Alternate Manufacturer Part No. 6000UL 0021000
    • Conductor Material Stranded Copper
    • Conductor Size 12 AWG
    • Insulation Material Flamarrest
    • Jacket Material Flamarrest
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Plenum electronic wire has (2) 12 AWG conductors. Wire is packaged in 1000 ft. Reel. Belden alt. mfr. number: 6000UL 0021000