Belden 2C12-CL2P-BK-R-B-FA-BED Unshielded Electronic Cable, Plenum NEC Class 2, Flamarrest Insulation/Jacket, Black, 12 AWG, 2 Conductor, 1000 ft. Reel | Graybar Store
     
Belden - Unshielded Electronic Cable, Plenum NEC Class 2, Flamarrest Insulation/Jacket, Black, 12 AWG, 2 Conductor, 1000 ft. Reel - 2C12-CL2P-BK-R-B-FA-BED
+ / - Hover over image to Zoom
Other Views

    Unshielded Electronic Cable, Plenum NEC Class 2, Flamarrest Insulation/Jacket, Black, 12 AWG, 2 Conductor, 1000 ft. Reel

    Manufacturer: Belden
    Manufacturer #: 2C12-CL2P-BK-R-B-FA-BED
    SKU: 25369049
    $742.44
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:12 AWG
    Length:1000 ft.
    No. of Conductors:2
    Alternate Manufacturer Part No.:6000UE 0101000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C12-CL2P-BK-R-B-FA-BED
    • Cable Type Plenum
    • Color Black
    • No. of Conductors 2
    • Application Commercial Audio Systems
    • Type Plenum NEC Class 2
    • Alternate Manufacturer Part No. 6000UE 0101000
    • Conductor Material Bare Copper
    • Conductor Size 12 AWG
    • Insulation Material Flamarrest
    • Jacket Material Flamarrest
    • Length 1000 ft.
    • SKU Spec Sheet
      2C12-CL2P-BK-R-B-FA-BED Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Black Plenum electronic wire has (2) 12 AWG conductors. Wire is packaged in 1000 ft. Reel. Belden alt. mfr. number: 6000UE 0101000