Lithonia Lighting 2BLT4R 40L ADP EZ1 LP840 Troffer, LED, 120 to 277V, 4000 lm Lumen Output, 4000K, 2x4 ft. | Graybar Store
     
Lithonia Lighting - Troffer, LED, 120 to 277V, 4000 lm Lumen Output, 4000K, 2x4 ft. - 2BLT4R 40L ADP EZ1 LP840
+ / - Hover over image to Zoom
Other Views

    Troffer, LED, 120 to 277V, 4000 lm Lumen Output, 4000K, 2x4 ft.

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2BLT4R 40L ADP EZ1 LP840
    SKU: 25861427
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lumen Output:4000 lm
    Color Temperature (Kelvin):4000
    Additional Options:Curved Diffuser, Linear Prisms Diffuser
    Additional Features:A+ Capable, C.E.C Title 20 Complaint, DLC QPL Listed Premium, EldoLED, Nlight Interface, Suitable for Damp Location
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2BLT4R 40L ADP EZ1 LP840
    • Additional Options Curved Diffuser, Linear Prisms Diffuser
    • UNSPSC 39111821
    • Additional Features A+ Capable, C.E.C Title 20 Complaint, DLC QPL Listed Premium, EldoLED, Nlight Interface, Suitable for Damp Location
    • Brand Lithonia Lighting®
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lumen Output 4000 lm
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    BLT Series Best-in-Value Low-Profile Recessed LED Luminaire