Lithonia Lighting 2BLT4 TUWH PROR 48L ADP NLT BLT Series LED Troffer, Tunable White, 2x4, Curved Linear Prism, 3000-5000K Productivity Range, 4800 Lumens | Graybar Store
     
Lithonia Lighting - BLT Series LED Troffer, Tunable White, 2x4, Curved Linear Prism, 3000-5000K Productivity Range, 4800 Lumens - 2BLT4 TUWH PROR 48L ADP NLT
+ / - Hover over image to Zoom
Other Views

    BLT Series LED Troffer, Tunable White, 2x4, Curved Linear Prism, 3000-5000K Productivity Range, 4800 Lumens

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2BLT4 TUWH PROR 48L ADP NLT
    SKU: 25824560
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Fixture Size (feet):2x4
    Lumens:4800
    Additional Features:Curved, Linear Prism Diffuser
    Additional Options:nLight nTune Interface
    Brand or Series:BLT Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2BLT4 TUWH PROR 48L ADP NLT
    • Type Tunable White
    • Additional Options nLight nTune Interface
    • UNSPSC 39111534
    • Additional Features Curved, Linear Prism Diffuser
    • Brand or Series BLT Series
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lumens 4800
    • Voltage 120/277
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LED 4X4 BLT TUNABLE 4800L WHT