Lithonia Lighting 2BLT4 48L ADP EZ1 LP840 OS BLT Series LED Troffer, Static, 2x4, Curved Linear Prism, 82 CRI, 4000K, eldoLED dims to 1% (0-10V Dimming) Driver, 4800 Lumens | Graybar Store
     
Lithonia Lighting - BLT Series LED Troffer, Static, 2x4, Curved Linear Prism, 82 CRI, 4000K, eldoLED dims to 1% (0-10V Dimming) Driver, 4800 Lumens - 2BLT4 48L ADP EZ1 LP840 OS
+ / - Hover over image to Zoom
Other Views

    BLT Series LED Troffer, Static, 2x4, Curved Linear Prism, 82 CRI, 4000K, eldoLED dims to 1% (0-10V Dimming) Driver, 4800 Lumens

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2BLT4 48L ADP EZ1 LP840 OS
    SKU: 25818234
    $0.00
    Checking Pricing
         
    Fixture Size (feet):2 x 4
    Lumens:4800 Lumens
    Additional Features:Curved, Linear Prism Diffuser
    Voltage Rating:120/277V
    Driver:eldoLED dims to 1% (0-10V Dimming)
    CRI:82
    Color Temperature (Kelvin):4000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2BLT4 48L ADP EZ1 LP840 OS
    • Type Static
    • UNSPSC 39111534
    • Additional Features Curved, Linear Prism Diffuser
    • Color Temperature (Kelvin) 4000
    • CRI 82
    • Fixture Size (feet) 2 x 4
    • Lamp Type LED
    • Lumens 4800 Lumens
    • Series BLT
    • Voltage Rating 120/277V
    • Driver eldoLED dims to 1% (0-10V Dimming)
    • SKU Spec Sheet
      2BLT4 48L ADP EZ1 LP840 OS Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: