Lithonia Lighting 2BLT4 40LHE ADSM EZ1 LP840 BLT Series LED Troffer, Static, 2 x 4, Curved Smooth Diffuser, 82 CRI, 4000K, eldoLED dims to 1% (0-10V Dimming) Driver | Graybar Store
     
Lithonia Lighting - BLT Series LED Troffer, Static, 2 x 4, Curved Smooth Diffuser, 82 CRI, 4000K, eldoLED dims to 1% (0-10V Dimming) Driver - 2BLT4 40LHE ADSM EZ1 LP840
+ / - Hover over image to Zoom
Other Views

    BLT Series LED Troffer, Static, 2 x 4, Curved Smooth Diffuser, 82 CRI, 4000K, eldoLED dims to 1% (0-10V Dimming) Driver

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2BLT4 40LHE ADSM EZ1 LP840
    SKU: 25822944
    $154.76
    Checking Pricing
         
    Fixture Size (feet):2 x 4
    Lumens:4000-HE
    Additional Features:Curved, Smooth Diffuser
    Voltage Rating:120/277V
    Driver:eldoLED dims to 1% (0-10V Dimming)
    CRI:82
    Color Temperature (Kelvin):4000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2BLT4 40LHE ADSM EZ1 LP840
    • Type Static
    • Additional Features Curved, Smooth Diffuser
    • Color Temperature (Kelvin) 4000
    • CRI 82
    • Fixture Size (feet) 2 x 4
    • Lamp Type LED
    • Lumens 4000-HE
    • Series BLT
    • Voltage Rating 120/277V
    • Driver eldoLED dims to 1% (0-10V Dimming)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: