Lithonia Lighting 2BLT4 30L ADSM EZ1 LP835 OS BLT Series LED Troffer, Static, 2 x 4, Curved Smooth Diffuser, 82 CRI, 3500K, eldoLED dims to 1% (0-10V Dimming) Driver | Graybar Store
     
Lithonia Lighting - BLT Series LED Troffer, Static, 2 x 4, Curved Smooth Diffuser, 82 CRI, 3500K, eldoLED dims to 1% (0-10V Dimming) Driver - 2BLT4 30L ADSM EZ1 LP835 OS
+ / - Hover over image to Zoom
Other Views

    BLT Series LED Troffer, Static, 2 x 4, Curved Smooth Diffuser, 82 CRI, 3500K, eldoLED dims to 1% (0-10V Dimming) Driver

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2BLT4 30L ADSM EZ1 LP835 OS
    SKU: 25840375
    $0.00
    Checking Pricing
         
    Fixture Size (feet):2 x 4
    Lumens:3000
    Additional Features:Curved, Smooth Diffuser
    Voltage Rating:120/277V
    Driver:eldoLED dims to 1% (0-10V Dimming)
    CRI:82
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2BLT4 30L ADSM EZ1 LP835 OS
    • Type Static
    • Additional Features Curved, Smooth Diffuser
    • Color Temperature (Kelvin) 3500
    • CRI 82
    • Fixture Size (feet) 2 x 4
    • Lamp Type LED
    • Lumens 3000
    • Series BLT
    • Voltage Rating 120/277V
    • Driver eldoLED dims to 1% (0-10V Dimming)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: