Lithonia Lighting 2BLT4 30L ADP EZ1 LP835 Troffer, LED, 120 to 277V, 3000 lm Lumen Output, 3500K, 2x4 ft. | Graybar Store
     
Lithonia Lighting - Troffer, LED, 120 to 277V, 3000 lm Lumen Output, 3500K, 2x4 ft. - 2BLT4 30L ADP EZ1 LP835
+ / - Hover over image to Zoom
Other Views

    Troffer, LED, 120 to 277V, 3000 lm Lumen Output, 3500K, 2x4 ft.

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2BLT4 30L ADP EZ1 LP835
    SKU: 25803465
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lumen Output:3000 lm
    Color Temperature (Kelvin):3500
    Additional Options:Curved Diffuser, Linear Prisms Diffuser
    Additional Features:A+ Capable, C.E.C Title 20 Complaint, DLC QPL Listed Premium, EldoLED, Nlight Interface, Suitable for Damp Location
    Fixture Size (feet):2x4
    Alternate Manufacturer Part No.:236ET6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2BLT4 30L ADP EZ1 LP835
    • Additional Options Curved Diffuser, Linear Prisms Diffuser
    • UNSPSC 39111534
    • Additional Features A+ Capable, C.E.C Title 20 Complaint, DLC QPL Listed Premium, EldoLED, Nlight Interface, Suitable for Damp Location
    • Alternate Manufacturer Part No. 236ET6
    • Brand Lithonia Lighting®
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lumen Output 3000 lm
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    BLT Series Best-in-Value Low-Profile Recessed LED Luminaire