Lithonia Lighting 2BLT2 33L ADP EZ1 LP835 Troffer, LED, 120 to 277V, 30W, 3300 lm Lumen Output, 3500K, 2x2 ft., 3241 lm Lumens | Graybar Store
     
Lithonia Lighting - Troffer, LED, 120 to 277V, 30W, 3300 lm Lumen Output, 3500K, 2x2 ft., 3241 lm Lumens - 2BLT2 33L ADP EZ1 LP835
+ / - Hover over image to Zoom
Other Views

    Troffer, LED, 120 to 277V, 30W, 3300 lm Lumen Output, 3500K, 2x2 ft., 3241 lm Lumens

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2BLT2 33L ADP EZ1 LP835
    SKU: 25881947
    $134.35
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:30W
    Lumen Output:3300 lm
    Color Temperature (Kelvin):3500
    Lumens:3241 Lumens
    Additional Options:Curved Diffuser, Linear Prisms Diffuser
    Additional Features:A+ Capable, C.E.C Title 20 Complaint, DLC QPL Listed Premium, EldoLED, Nlight Interface, Suitable for Damp Location
    Fixture Size (feet):2x2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2BLT2 33L ADP EZ1 LP835
    • Additional Options Curved Diffuser, Linear Prisms Diffuser
    • UNSPSC 39111534
    • Additional Features A+ Capable, C.E.C Title 20 Complaint, DLC QPL Listed Premium, EldoLED, Nlight Interface, Suitable for Damp Location
    • Brand Lithonia Lighting®
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2x2
    • Lamp Type LED
    • Lamp Watts 30W
    • Lumen Output 3300 lm
    • Lumens 3241 Lumens
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    BLT Series Best-in-Value Low-Profile Recessed LED Luminaire