Lithonia Lighting 2BLT2 20L ADSM EZ1 LP835 BLT Series LED Troffer, Static, 2 x 2, Curved Smooth Diffuser, 82 CRI, 3500K, eldoLED dims to 1% (0-10V Dimming) Driver | Graybar Store
     
Lithonia Lighting - BLT Series LED Troffer, Static, 2 x 2, Curved Smooth Diffuser, 82 CRI, 3500K, eldoLED dims to 1% (0-10V Dimming) Driver - 2BLT2 20L ADSM EZ1 LP835
+ / - Hover over image to Zoom
Other Views

    BLT Series LED Troffer, Static, 2 x 2, Curved Smooth Diffuser, 82 CRI, 3500K, eldoLED dims to 1% (0-10V Dimming) Driver

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2BLT2 20L ADSM EZ1 LP835
    SKU: 25840374
    $142.86
    Checking Pricing
         
    Fixture Size (feet):2 x 2
    Lumens:2000
    Additional Features:Curved, Smooth Diffuser
    Voltage Rating:120/277V
    Driver:eldoLED dims to 1% (0-10V Dimming)
    CRI:82
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2BLT2 20L ADSM EZ1 LP835
    • Type Static
    • Additional Features Curved, Smooth Diffuser
    • Color Temperature (Kelvin) 3500
    • CRI 82
    • Fixture Size (feet) 2 x 2
    • Lamp Type LED
    • Lumens 2000
    • Series BLT
    • Voltage Rating 120/277V
    • Driver eldoLED dims to 1% (0-10V Dimming)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: