Thomas and Betts 2B500W Two-Bolt Connector with Spacer, Copper, 500 to 300 kcmil Main, 4 AWG to 500 kcmil Tap | Graybar Store
     
Thomas and Betts - Two-Bolt Connector with Spacer, Copper, 500 to 300 kcmil Main, 4 AWG to 500 kcmil Tap - 2B500W
+ / - Hover over image to Zoom
Other Views

    Two-Bolt Connector with Spacer, Copper, 500 to 300 kcmil Main, 4 AWG to 500 kcmil Tap

    Manufacturer: Thomas and Betts
    Manufacturer #: 2B500W
    SKU: 88033163
    $45.84
    Checking Pricing
         
    Quick Order:Y
    Stud Size (Inches):42798
    Tap Conductor Size:4 Sol. - 500 kcmil
    Wire Size:300 to 500 kcmil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2B500W
    • UNSPSC 39121408
    • Materials Copper
    • Stud Size (Inches) 42798
    • Tap Conductor Size 4 Sol. - 500 kcmil
    • Wire Size 300 to 500 kcmil
    • SKU Spec Sheet
      2B500W Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Copper Type 2BW - Two-Bolt Connector with Spacer for Wire Range Main: 300 - 500 kcmil Tap: 4 Sol. - 500 kcmil , Bolt Size 3/4