Lithonia Lighting 2AVL4 30L MDR EZ1 LP835 Avante®, Troffer, LED, 120 to 277V, 38W, 3456 lm Lumen Output, 3500K, 2x4 ft., 3000 lm Lumens,White | Graybar Store
     
Lithonia Lighting - Avante®, Troffer, LED, 120 to 277V, 38W, 3456 lm Lumen Output, 3500K, 2x4 ft., 3000 lm Lumens,White - 2AVL4 30L MDR EZ1 LP835
+ / - Hover over image to Zoom
Other Views

    Avante®, Troffer, LED, 120 to 277V, 38W, 3456 lm Lumen Output, 3500K, 2x4 ft., 3000 lm Lumens,White

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2AVL4 30L MDR EZ1 LP835
    SKU: 25867167
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:38W
    Lumen Output:3456 lm
    Color Temperature (Kelvin):3500
    Lumens:3000 Lumens
    Color:White
    Additional Options:Round Hole Metal Diffuser, eldoLED Dims to 1% (0-10 Volt Dimming)
    Additional Features:A+ Capable, C.E.C Title 20 Complaint, EldoLED, Suitable for Damp Location
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2AVL4 30L MDR EZ1 LP835
    • Color White
    • Additional Options Round Hole Metal Diffuser, eldoLED Dims to 1% (0-10 Volt Dimming)
    • UNSPSC 39111534
    • Additional Features A+ Capable, C.E.C Title 20 Complaint, EldoLED, Suitable for Damp Location
    • Brand Avante®
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lamp Watts 38W
    • Lumen Output 3456 lm
    • Lumens 3000 Lumens
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Avante LED Avante® LED Recessed Direct-Indirect