Lithonia Lighting 2AV G 3 17 MDR MVOLT GEB10IS Avante®, Troffer, Fluorescent, 120 to 277V, 17W, 1400 lm Lumen Output, 3 Lamp, Electronic Instant Start, 2x2 ft.,White | Graybar Store
     
Lithonia Lighting - Avante®, Troffer, Fluorescent, 120 to 277V, 17W, 1400 lm Lumen Output, 3 Lamp, Electronic Instant Start, 2x2 ft.,White - 2AV G 3 17 MDR MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    Avante®, Troffer, Fluorescent, 120 to 277V, 17W, 1400 lm Lumen Output, 3 Lamp, Electronic Instant Start, 2x2 ft.,White

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2AV G 3 17 MDR MVOLT GEB10IS
    SKU: 25481382
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:17W
    Lumen Output:1400 lm
    No. of Lamps:3
    Ballast Type:Electronic Instant Start
    Color:White
    Additional Options:Low Brightness Diffuse Aluminum Stepped Reflectors, Round Hole Metal Diffuser
    Fixture Size (feet):2x2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2AV G 3 17 MDR MVOLT GEB10IS
    • Color White
    • Additional Options Low Brightness Diffuse Aluminum Stepped Reflectors, Round Hole Metal Diffuser
    • UNSPSC 39111501
    • Ballast Type Electronic Instant Start
    • Brand Avante®
    • Fixture Size (feet) 2x2
    • Lamp Type Fluorescent
    • Lamp Watts 17W
    • Lumen Output 1400 lm
    • No. of Lamps 3
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2AV Avante® Recessed Direct-Indirect