Leviton 29W74 Locking Connector, EPTR Rubber, Industrial, 30 A, 125/250 V, 3-Port, 4-Wire, NEMA Type L14-30R, Yellow | Graybar Store
     
Leviton - Locking Connector, EPTR Rubber, Industrial, 30 A, 125/250 V, 3-Port, 4-Wire, NEMA Type L14-30R, Yellow - 29W74
+ / - Hover over image to Zoom
Other Views

    Locking Connector, EPTR Rubber, Industrial, 30 A, 125/250 V, 3-Port, 4-Wire, NEMA Type L14-30R, Yellow

    Manufacturer: Leviton
    Manufacturer #: 29W74
    SKU: 99479933
    $171.99
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:30A
    Voltage Rating:125/250V
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    NEMA Rating:NEMA L14-30R
    Color:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 29W74
    • Color Yellow
    • Amperage 30A
    • UNSPSC 39121402
    • Grade Industrial
    • NEMA Rating NEMA L14-30R
    • Voltage Rating 125/250V
    • SKU Spec Sheet
      29W74 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - YELLOW