Phoenix Contact 2989365 Smart Managed Narrow Switch, (8) 10/100 Mbps RJ45 Ports, 1:1 NAT Router Function | Graybar Store
     
Phoenix Contact - Smart Managed Narrow Switch, (8) 10/100 Mbps RJ45 Ports, 1:1 NAT Router Function - 2989365
+ / - Hover over image to Zoom
Other Views

    Smart Managed Narrow Switch, (8) 10/100 Mbps RJ45 Ports, 1:1 NAT Router Function

    Manufacturer: Phoenix Contact
    Manufacturer #: 2989365
    SKU: 25695676
    $1,503.16
    Checking Pricing
         
    Quick Order:Y
    Additional Options:Routing (1:1 NAT, Virtual NAT, Routing)
    Depth:130 mm
    Height (mm):133 mm
    Mount Type:DIN rail
    Transmission Speed (Mbps):10/100 Mbps
    Width (mm):57 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2989365
    • Additional Options Routing (1:1 NAT, Virtual NAT, Routing)
    • UNSPSC 43222612
    • Depth 130 mm
    • Height (mm) 133 mm
    • Mount Type DIN rail
    • Transmission Speed (Mbps) 10/100 Mbps
    • Width (mm) 57 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Smart Managed Narrow NAT switch with eight 10/100 Mbps RJ45 ports and 1:1 NAT router function