Phoenix Contact 2989239 Ethernet Lean Managed Switch, (4) 10/100 Mbps RJ45 Ports, (2) 100 Mbps FX-ST Single Mode Ports | Graybar Store
     
Phoenix Contact - Ethernet Lean Managed Switch, (4) 10/100 Mbps RJ45 Ports, (2) 100 Mbps FX-ST Single Mode Ports - 2989239
+ / - Hover over image to Zoom
Other Views

    Ethernet Lean Managed Switch, (4) 10/100 Mbps RJ45 Ports, (2) 100 Mbps FX-ST Single Mode Ports

    Manufacturer: Phoenix Contact
    Manufacturer #: 2989239
    SKU: 25677232
    $1,666.86
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Depth:112 mm
    Mount Type:DIN-Rail Mount
    Transmission Speed (Mbps):10/100 Mbps
    Height:99 mm
    Width:45 mm
    Alternate Manufacturer Part No.:FL SWITCH LM 4TX/2FX SM ST
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2989239
    • UNSPSC 43222612
    • Alternate Manufacturer Part No. FL SWITCH LM 4TX/2FX SM ST
    • Depth 112 mm
    • Height 99 mm
    • Mount Type DIN-Rail Mount
    • Transmission Speed (Mbps) 10/100 Mbps
    • Width 45 mm
    • ECCN 5A991
    • Country of Origin DE - Germany
    Product Overview:
    Ethernet Lean Managed Switch with four 10/100 Mbps RJ45 ports and two 100 Mbps FX-ST single-mode ports