Phoenix Contact 2982786 Solid-State Relay Module | Graybar Store
     
Phoenix Contact - Solid-State Relay Module - 2982786
+ / - Hover over image to Zoom
Other Views

    Solid-State Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2982786
    SKU: 25455362
    $46.82
    Checking Pricing
         
    Quick Order:Y
    Depth:94 mm
    Height:80 mm
    Width:14 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2982786
    • UNSPSC 39122326
    • Depth 94 mm
    • Height 80 mm
    • Width 14 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    PLC-INTERFACE for output functions, consisting of PLC-BSC.../ACT basic terminal block with screw connection and plug-in miniature solid-state relay, for mounting on DIN rail NS 35/7,5, 1 N/O contact, input: 24 V DC, output: 3 ... 33 V DC/5 A