Phoenix Contact 2981428 Safety Relay for Emergency Stop | Graybar Store
     
Phoenix Contact - Safety Relay for Emergency Stop - 2981428
+ / - Hover over image to Zoom
Other Views

    Safety Relay for Emergency Stop

    Manufacturer: Phoenix Contact
    Manufacturer #: 2981428
    SKU: 25108872
    $420.71
    Checking Pricing
         
    Quick Order:Y
    Depth:114.5 mm
    Height (mm):99 mm
    Mount Type:DIN-Rail Mount
    Width (mm):45 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2981428
    • UNSPSC 39122325
    • Depth 114.5 mm
    • Height (mm) 99 mm
    • Mount Type DIN-Rail Mount
    • Width (mm) 45 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Safety relay for emergency stop and safety door monitoring up to SIL 3 or Cat. 4, PL e (EN ISO 13849), one- or two-channel operation, automatic or manual activation, 3 N/O contacts, 1 N/C contact, 2 N/O contacts with dropout delay of 0.2 s to 300 s, plug-in screw terminal block