Phoenix Contact 2981376 Universal Safety Relay with Forcibly Guided Contacts, (2) PDTs | Graybar Store
     
Phoenix Contact - Universal Safety Relay with Forcibly Guided Contacts, (2) PDTs - 2981376
+ / - Hover over image to Zoom
Other Views

    Universal Safety Relay with Forcibly Guided Contacts, (2) PDTs

    Manufacturer: Phoenix Contact
    Manufacturer #: 2981376
    SKU: 25649263
    $72.47
    Checking Pricing
         
    Quick Order:Y
    Depth:60.5 mm
    Height (mm):75 mm
    Mount Type:DIN-Rail Mount
    Width (mm):17.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2981376
    • UNSPSC 39121500
    • Depth 60.5 mm
    • Height (mm) 75 mm
    • Mount Type DIN-Rail Mount
    • Width (mm) 17.5 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Universal safety relay with forcibly guided contacts, two PDT contacts, for UN 120 V AC/DC