Phoenix Contact 2981059 Safety Relay for Emergency Stop | Graybar Store
     
Phoenix Contact - Safety Relay for Emergency Stop - 2981059
+ / - Hover over image to Zoom
Other Views

    Safety Relay for Emergency Stop

    Manufacturer: Phoenix Contact
    Manufacturer #: 2981059
    SKU: 25676118
    $205.13
    Checking Pricing
         
    Quick Order:Y
    Depth:114.5 mm
    Mount Type:DIN-Rail Mount
    Height:99 mm
    Width:22.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2981059
    • UNSPSC 39122205
    • Depth 114.5 mm
    • Height 99 mm
    • Mount Type DIN-Rail Mount
    • Width 22.5 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Safety relay for emergency stop and safety door and light grid monitoring up to SIL 3 or Cat. 4, PL e according to EN ISO 13849, single or two-channel operation, 3 enabling current paths, nominal input voltage of 24 V AC/DC, plug-in screw terminal blocks