Phoenix Contact 2981020 Safety Relay | Graybar Store
     
Phoenix Contact - Safety Relay - 2981020
+ / - Hover over image to Zoom
Other Views

    Safety Relay

    Manufacturer: Phoenix Contact
    Manufacturer #: 2981020
    SKU: 25083563
    $250.00
    Checking Pricing
         
    Quick Order:Y
    Depth:114.5 mm
    Mount Type:DIN-Rail Mount
    Height:99 mm
    Width:22.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2981020
    • UNSPSC 39122325
    • Depth 114.5 mm
    • Height 99 mm
    • Mount Type DIN-Rail Mount
    • Width 22.5 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Safety relay for SIL 3 high and low-demand applications, also approved according to EN 50156, Germanischer Lloyd, and EN ISO 13849, emergency stop and safety door monitoring, single-channel, 2 enabling current paths, 1 alarm contact, plug-in screw terminal blocks, width: 22.5 mm