Crouse Hinds (Eaton) 298 Reducing Bushing, Iron, Rigid/IMC Conduit, 5 to 4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Reducing Bushing, Iron, Rigid/IMC Conduit, 5 to 4 in. - 298
+ / - Hover over image to Zoom
Other Views

    Reducing Bushing, Iron, Rigid/IMC Conduit, 5 to 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 298
    SKU: 97286194
    $223.91
    Checking Pricing
         
    Standard:UL, CUL
    Size:5 to 4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 298
    • Size 5 to 4 in.
    • Type Reducing Bushing
    • UNSPSC 39121312
    • Materials Iron
    Product Overview:
    Conduit reducing bushing for 5 to 4 inch rigid/IMC conduit. Reducing bushing is iron.