Phoenix Contact 2979472 Relay and Timer Accessories, 3A, Green, 1NO, 1 per Package pk, 5 ms, 15 ms, 24 Vdc | Graybar Store
     
Phoenix Contact - Relay and Timer Accessories, 3A, Green, 1NO, 1 per Package pk, 5 ms, 15 ms, 24 Vdc - 2979472
+ / - Hover over image to Zoom
Other Views

    Relay and Timer Accessories, 3A, Green, 1NO, 1 per Package pk, 5 ms, 15 ms, 24 Vdc

    Manufacturer: Phoenix Contact
    Manufacturer #: 2979472
    SKU: 25079380
    $1,353.37
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Free Wheeling and Polarity Protection Diode for Each Signal Path, Plug-in Miniature Relays Each with an N/O Contact
    Amperage Rating:3 A
    Color:Green
    Contact Operation:1NO
    Package Quantity:1 per Package
    Product Includes:32 Miniature Relays
    Time Delay:5 ms, 15 ms
    Voltage Rating:24 V dc
    Alternate Manufacturer Part No.:UMK-32 RM/MR-G24/1/PLC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2979472
    • Color Green
    • UNSPSC 39121432
    • Additional Features Free Wheeling and Polarity Protection Diode for Each Signal Path, Plug-in Miniature Relays Each with an N/O Contact
    • Alternate Manufacturer Part No. UMK-32 RM/MR-G24/1/PLC
    • Amperage Rating 3 A
    • Contact Operation 1NO
    • Package Quantity 1 per Package
    • Product Includes 32 Miniature Relays
    • Time Delay 5 ms, 15 ms
    • Voltage Rating 24 V dc
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Free Wheeling and Polarity Protection Diode for Each Signal Path, Plug-in Miniature Relays Each with an N/O Contact, 3 A, Green