Phoenix Contact 2967691 Plug-In Bridge, Single, 14 mm L, 2-Position, Black | Graybar Store
     
Phoenix Contact - Plug-In Bridge, Single, 14 mm L, 2-Position, Black - 2967691
+ / - Hover over image to Zoom
Other Views

    Plug-In Bridge, Single, 14 mm L, 2-Position, Black

    Manufacturer: Phoenix Contact
    Manufacturer #: 2967691
    SKU: 99695325
    $6.62
    Checking Pricing
         
    Quick Order:Y
    Color:black
    Length (mm):14 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2967691
    • Color black
    • UNSPSC 39121400
    • Length (mm) 14 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Single plug-in bridge, length: 14 mm, number of positions: 2, color: black