Phoenix Contact 2967099 PLC Relay, 2 PDT, 230V AC/220V DC | Graybar Store
     
Phoenix Contact - PLC Relay, 2 PDT, 230V AC/220V DC - 2967099
+ / - Hover over image to Zoom
Other Views

    PLC Relay, 2 PDT, 230V AC/220V DC

    Manufacturer: Phoenix Contact
    Manufacturer #: 2967099
    SKU: 99695271
    $42.16
    Checking Pricing
         
    Quick Order:Y
    Depth:94 mm
    Height (mm):80 mm
    Width (mm):14 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2967099
    • UNSPSC 39121410
    • Depth 94 mm
    • Height (mm) 80 mm
    • Width (mm) 14 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    PLC relay, consisting of base terminal block PLC-BSC.../21 with screw connection and pluggable miniature relay with power contact, for assembly on DIN rail NS 35/7.5, 2 PDT, input voltage 230 V AC / 220 V DC