Phoenix Contact 2966485 PLC Relay, 1 PDT, 24V AC/DC | Graybar Store
     
Phoenix Contact - PLC Relay, 1 PDT, 24V AC/DC - 2966485
+ / - Hover over image to Zoom
Other Views

    PLC Relay, 1 PDT, 24V AC/DC

    Manufacturer: Phoenix Contact
    Manufacturer #: 2966485
    SKU: 99695228
    $31.86
    Checking Pricing
         
    Quick Order:Y
    Depth:94 mm
    Height:80 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2966485
    • UNSPSC 39121410
    • Depth 94 mm
    • Height 80 mm
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    PLC relay, consisting of base terminal block PLC-BSP.../21 with spring-cage connection and pluggable miniature relay with power contact, for assembly on DIN rail NS 35/7.5, 1 PDT, input voltage 24 V AC/DC