Phoenix Contact 2961448 Plug-in Miniature Power Relay with Power Contact, 2 PDTs, 110Vac Input | Graybar Store
     
Phoenix Contact - Plug-in Miniature Power Relay with Power Contact, 2 PDTs, 110Vac Input - 2961448
+ / - Hover over image to Zoom
Other Views

    Plug-in Miniature Power Relay with Power Contact, 2 PDTs, 110Vac Input

    Manufacturer: Phoenix Contact
    Manufacturer #: 2961448
    SKU: 25072096
    $12.27
    Checking Pricing
         
    Quick Order:Y
    Depth:15.7 mm
    Height:29 mm
    Width:12.7 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2961448
    • UNSPSC 39122325
    • Depth 15.7 mm
    • Height 29 mm
    • Width 12.7 mm
    • ECCN EAR99
    • Country of Origin AT - Austria
    Product Overview:
    Plug-in miniature power relay, with power contact, 2 PDTs, input voltage 120 V AC