Phoenix Contact 2961419 Plug-in Miniature Power Relay with Power Contact-Continuous Currents, 1 PDT, 120Vac Input | Graybar Store
     
Phoenix Contact - Plug-in Miniature Power Relay with Power Contact-Continuous Currents, 1 PDT, 120Vac Input - 2961419
+ / - Hover over image to Zoom
Other Views

    Plug-in Miniature Power Relay with Power Contact-Continuous Currents, 1 PDT, 120Vac Input

    Manufacturer: Phoenix Contact
    Manufacturer #: 2961419
    SKU: 25014347
    $10.96
    Checking Pricing
         
    Quick Order:Y
    Depth:15.7 mm
    Height (mm):29 mm
    Width (mm):12.7 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2961419
    • UNSPSC 39122325
    • Depth 15.7 mm
    • Height (mm) 29 mm
    • Width (mm) 12.7 mm
    • ECCN EAR99
    • Country of Origin AT - Austria
    Product Overview:
    Plug-in miniature power relay, with power contact for high continuous currents, 1 PDT, input voltage 120 V AC