Raco 296 CEILFAN OCT BOX 1-1/2D 1/2KO | Graybar Store
     
Raco - CEILFAN OCT BOX 1-1/2D 1/2KO - 296
+ / - Hover over image to Zoom
Other Views

    CEILFAN OCT BOX 1-1/2D 1/2KO

    Manufacturer: Raco
    Manufacturer #: 296
    SKU: 89062108
    $56.62
    Checking Pricing
         
    Box Style:Drawn
    Capacity (Cubic Inch):22.4 cu. in.
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 296
    • Color Silver
    • UNSPSC 39121316
    • Box Style Drawn
    • Capacity (Cubic Inch) 22.4 cu. in.
    • Materials Pre-Galvanized Steel
    • SKU Spec Sheet
      296 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4 In. Round Ceiling Bx. Drawn w/Conduit KO's, 1-1/2 In. Depth, 1/2 In.side KO's