Raco 295 CEILFAN PAN 4RD 1/2D 1/2KO | Graybar Store
     
Raco - CEILFAN PAN 4RD 1/2D 1/2KO - 295
+ / - Hover over image to Zoom
Other Views

    CEILFAN PAN 4RD 1/2D 1/2KO

    Manufacturer: Raco
    Manufacturer #: 295
    SKU: 89086610
    $24.21
    Checking Pricing
         
    Box Style:Drawn
    Capacity (Cubic Inch):6 cu. in.
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 295
    • Color Silver
    • UNSPSC 39121316
    • Box Style Drawn
    • Capacity (Cubic Inch) 6 cu. in.
    • Materials Pre-Galvanized Steel
    • SKU Spec Sheet
      295 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4 In. Round Ceiling Fan Pan - Drawn with Conduit 1/2 KO's, 1/2 In. Depth