Thomas and Betts 2941NM Ranger® Strain-Relief Connector, Liquidtight, Nylon, Portable Cord, 1 in., 0.500 to 0.750 in. | Graybar Store
     
Thomas and Betts - Ranger® Strain-Relief Connector, Liquidtight, Nylon, Portable Cord, 1 in., 0.500 to 0.750 in. - 2941NM
+ / - Hover over image to Zoom
Other Views

    Ranger® Strain-Relief Connector, Liquidtight, Nylon, Portable Cord, 1 in., 0.500 to 0.750 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2941NM
    SKU: 88304067
    $10.95
    Checking Pricing
         
    Cable Range (Inches):0.5 to 0.75 in.
    Additional Features:Extended Range with Superior Strain Relief
    Size:1 in.
    Color:Black
    Material:Polyamide/Nylon 6.6
    Standard:UL E13938, CSA 52391, Ordinary, Wet or Dry Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2941NM
    • Color Black
    • Size 1 in.
    • UNSPSC 39121431
    • Additional Features Extended Range with Superior Strain Relief
    • Cable Range (Inches) 0.5 to 0.75 in.
    • Materials Nylon
    • Material Polyamide/Nylon 6.6
    • For Use With Ordinary, Wet or Dry Locations
    • Standard UL E13938, CSA 52391, Ordinary, Wet or Dry Locations
    • SKU Spec Sheet
      2941NM Specification Sheet
      2941NM Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Liquidtight Strain Relief Connector, Straight, 1 Inch NPT Thread, Cable Range 0.500 Inch/12.7mm to 0.750 Inch/19.0mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black