Thomas and Betts 2941AL Ranger® Liquid Tight Strain Relief Connector, Aluminum, Straight, Portable Cord, 0.500 to 0.750 in., 1 in. | Graybar Store
     
Thomas and Betts - Ranger® Liquid Tight Strain Relief Connector, Aluminum, Straight, Portable Cord, 0.500 to 0.750 in., 1 in. - 2941AL
+ / - Hover over image to Zoom
Other Views

    Ranger® Liquid Tight Strain Relief Connector, Aluminum, Straight, Portable Cord, 0.500 to 0.750 in., 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2941AL
    SKU: 90085817
    $13.37
    Checking Pricing
         
    Cable Range (Inches):0.5 to 0.75 in.
    Size:1 in.
    Additional Features:Extended Range with Superior Strain Relief
    Color:Metallic
    Material:Aluminum
    Standard:UL E13938, CSA 52391, Ordinary, Wet or Dry Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2941AL
    • Color Metallic
    • Size 1 in.
    • UNSPSC 39121431
    • Additional Features Extended Range with Superior Strain Relief
    • Cable Range (Inches) 0.5 to 0.75 in.
    Product Overview:
    Cord connector connects 0.500 to 0.750 inch cable to 1 inch conduit hub. Cord connector is aluminum. Ranger cord connector is straight, liquidtight and has strain relief.